Shop GROTE LIGHTING
See all product information
Create Account
SuperNova Oval LED Clearance & Marker Lights, Amber, 12V, Polycarbonate,
- Mfr # 54183
- Zoro # G723533295
product price:Â
$
29.49
/ea
Key Features
For Use With
Vehicles
Housing Material
Polycarbonate
Connection Type
Male pin
Regulations
FMVSS 108
Mount Type
Pass-through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54183
- Zoro #
- G723533295
- UPC #
- 089373151373
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 4.16 in
- Overall Width
- 4.16 in
- Overall Height
- 4.16 in
Details
- For Use With
- Vehicles
- Housing Material
- Polycarbonate
- Connection Type
- Male pin
- Regulations
- FMVSS 108
- Mount Type
- Pass-through
- Voltage
- 12V
- Product Type
- Side marker light
- Functions
- P3, P2, Optique-E, E2
- Includes
- SKU 54183
- Shape
- Oval
- Amperage
- 0.06 A-0.45 A
- Light Color
- Amber
Description
Illuminate your path with the Grote SuperNova Oval LED Clearance & Marker Lights, SKU 54183, the perfect blend of durability and performance. Designed with a robust polycarbonate construction, these amber lights are built to withstand the toughest conditions, ensuring long-lasting reliability. Operating at 12V, these lights are not only energy-efficient, with a low amperage range of 0.06 A to 0.45 A, but also compliant with FMVSS 108 regulations, ensuring your vehicle meets the highest safety standards. The SuperNova range is renowned for its superior optical performance, and these lights are no exception, featuring P3, P2, Optique-E, and E2 functions for enhanced visibility. The oval shape and amber hue not only add a sleek, modern touch to your vehicle but also ensure maximum visibility, making these lights a perfect choice for safety and style. The pass-through mounting and male pin connection ensure a secure and straightforward installation, making these lights a hassle-free choice for any vehicle owner. Choose Grote SuperNova for a lighting solution that combines style, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.