2.5in Round Red LED Clearance Marker Light - 3 Diode, Grommet/Bracket Mount, FMVSS 108
- Mfr # MKR4600RPG
- Zoro # G123533338
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Overall Height
2.2 in
Overall Width
2.2 in
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4600RPG
- Zoro #
- G123533338
- UPC #
- 089373009742
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
- Overall Length
- 2.2 in
Description
Choice Line MKR4600RPG LED Clearance Marker Light This 2.5in round red LED clearance marker light delivers reliable visibility and compliance for commercial vehicles. Featuring 3 energy-efficient diodes with low.02A power draw, this marker light is built with a durable polycarbonate lens and polycarbonate/ABS housing for long-lasting performance in harsh conditions. The versatile design offers both grommet and bracket mounting options with female pin connection for easy installation. Key Features: 3-diode LED technology for bright, efficient illumination Dual mounting options: grommet or bracket Weather-resistant polycarbonate construction FMVSS 108 certified for regulatory compliance Low amperage draw (.02A) for minimal electrical load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.