Zoro Homepage

Drum Pump, Air, PP/PVDF, 300cP Max Flow

  • Mfr # EFV-AS-40

  • Zoro # G8199283


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
300 gpm
Wetted Materials
ETFE, FKM, Polypropylene, PTFE
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Inlet Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFV-AS-40
Zoro #
G8199283
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/4"
Discharge Size FPT (In.)
3/4
Air Inlet Size
1 1/4 in
Hose Outside Dia.
1 in
Air Outlet Size
3/4 in
Overall Height
40 in

Details

Item
Drum Pump
Max. Flow Rate
300 gpm
Wetted Materials
ETFE, FKM, Polypropylene, PTFE
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Max. Flow GPM
300 cP
Max. Air Inlet (PSI)
39.27
Type
Air Operated
Seal Material
Sealless
Max. Air Pressure
39.27 psi
Max. Fluid Temp.
160 Degrees F
Max. Head - Pumps
17 ft
Max. Oil Flow
300 gpm
Housing Material - Pumps
Pure PP/PVDF

Description

Drum Pump, Max. Air Pressure 39.27 psi, Air Outlet Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.