Shop GROWLITE
See all product information
Create Account
GLH Series ARCHON DE Reflector, 315-1000W HID Grow Light, SafeDElock Socket
- Mfr # GLH-HDE-E-UL
- Zoro # G423654030
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
17.9 in
For Use With
DE lamps
Height
4-1/2 in
Material
22 gauge steel, reflective aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLH-HDE-E-UL
- Zoro #
- G423654030
- UPC #
- 190622142407
- Country of Origin
- China
- Item
- Double-Ended Lamp Horticulture Reflector
- For Use With
- DE lamps
- Material
- 22 gauge steel, reflective aluminum
- Includes
- 12 in 16AWG ballast connector, 15 ft 16AWG lamp-to-ballast extension cord, one pair of V-hooks
- Application
- Damp Locations
Dimensions
- Width
- 10 in
- Length
- 17.9 in
- Height
- 4-1/2 in
Description
The Growlite GLH Series ARCHON DE Reflector is a high-performance horticultural lighting fixture designed for double-ended (DE) HID lamps. Engineered for commercial grow environments, the ARCHON DE system delivers superior light uniformity, safety, and ease of installation to maximize plant growth and overall system performance. The reflector features a fine hammertone surface with approximately 95% reflectance, increasing reflective surface area and producing more intense and uniform light distribution across the canopy. The compact optical design reduces the distance between the lamp and reflector, minimizing light loss and improving overall photometric efficiency. A key feature of the ARCHON DE system is Growlite’s patented SafeDElock socket, designed to enhance safety and ensure proper lamp installation. Lamps are inserted from the top of the unit and rotated approximately 172 degrees to initiate electrical connection, reducing the risk of arcing, improper installation, and electrical shock. The reflector supports both 315W and 1000W double-ended HPS or CMH lamps, providing flexibility across different horticultural applications. The system is designed for optimal coverage of approximately 4 ft x 4 ft, making it suitable for indoor grow rooms, greenhouses, and controlled environment agriculture setups. Installation is simplified with top-loading lamp access and flexible ballast mounting options. Compatible ballasts can be mounted vertically, horizontally, or remotely, allowing integration into a variety of grow room configurations. Constructed for durability and long-term use, the ARCHON DE reflector is built to perform reliably in demanding grow environments. Its combination of advanced optical design, patented safety features, and installation flexibility makes it a dependable solution for high-intensity horticultural lighting systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.