Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115V 60Hz 1/12 HP Circulator Pump

  • Mfr # 59896775

  • Zoro # G110331947


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Phase
1
Horsepower
0.0833 HP
Inlet/Outlet Size
0.75 in, 0.5 in
Pump Type
1-Speed Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896775
Zoro #
G110331947
UPC #
5700837414463
Country of Origin
United States

Dimensions

Inlet/Outlet Size
0.75 in, 0.5 in
Overall Width
7.25 in
Overall Height
5.5 in
Overall Length
5.875 in

Details

Voltage
115 V
Phase
1
Horsepower
0.0833 HP
Pump Type
1-Speed Pump
Number of Speeds
1
Max. GPM @ Head
9.7 ft
Connection Type
Union
Pump Mount
In-Line
Application
Residential Hot Water Recirculation
Pump Flow (GPM)
20.5 gpm
Hz
60 Hz
Color
Red
Weight
4.64 lbs
Replaces
59896127 (UP15-18SU)
Temperature Range
36°F - 230°F
Number of Poles
2
Pump Housing Material
Stainless Steel
Maximum Operating Pressure
145 psi

Description

Grundfos UP B circulator pumps have a bronze pump housing for drinking water applications while Grundfos UP N have a stainless-steel pump housing. Both variants are recommended for underfloor heating systems as the pumped liquid may often become aerated, causing corrosion in cast iron pump housings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.