Zoro Homepage

115V 60Hz Self-Priming Compact Water Booster Pump

  • Mfr # 98562818

  • Zoro # G010331955


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
0.75 hp
Voltage - Pumps
115 V
Housing Material - Pumps
Composite
Motor Ambient Temp. Rating
35-113°F
Height
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98562818
Zoro #
G010331955
UPC #
5711497233875
Country of Origin
Serbia

Dimensions

Height
15.9 in
Width
7.6 in
Length
11.9 in

Details

HP - Pumps
0.75 hp
Voltage - Pumps
115 V
Housing Material - Pumps
Composite
Motor Ambient Temp. Rating
35-113°F
Amps
4.9 A
Color
Black
Application
Residential Groundwater Intake, Residential Water Pressure Boosting, Residential Rainwater Harvesting
Weight
27.1 lbs
Vertical Lift
147 ft
Power Type Required
AC
Connection Type
Threaded Female

Description

Grundfos SCALA2 is a fully integrated, self-priming, compact waterworks for pressure boosting in domestic applications. SCALA2 incorporates integrated speed control enabling the keeping of the perfect pressure at the taps, meaning that the pump performance will increase with increasing demand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.