
Comfort Compact Hot-Water Recirculation Pump with Digital timer
Mfr # 99812354
Zoro # G710724422
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Voltage
1 x 115-230 V
Maximum Feet of Head
4 ft
Amps
0.007, 0.1
Standards
NEMA 1-15P, UL Listed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99812354
Zoro #
G710724422
UPC #
5713834634413
Country of Origin
Germany
Dimensions
Overall Height
4.33 in
Overall Width
3.31 in
Overall Length
5.87 in
Details
Voltage
1 x 115-230 V
Maximum Feet of Head
4 ft
Amps
0.007, 0.1
Standards
NEMA 1-15P, UL Listed
Color
Black
Weight
3.4 lbs
Watts
6 W
Flow Rate
2.2 gpm
Pump Housing Material
Brass
Pump Type
COMFOR
Phase
1
Description
Comfort is a compact and energy-efficient hot-water recirculation pump designed to deliver instant hot water to all faucets in private homes. The pump is easily installed and secures silent operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.