Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magna 115-230V Stainless Steel Circulator Pump

  • Mfr # 98126822

  • Zoro # G110724435


original price: $2,486.99
11% off
new price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Voltage
1 x 115/230 V
Hz
60 Hz
Application
Domestic Hot Water
Motor Ambient Temp. Rating
32°F - 104°F
Standards
cETLus, Proposition 65, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126822
Zoro #
G110724435
UPC #
5710629499844
Country of Origin
United States

Dimensions

Size
0.74 ft^3
Overall Height
6.61 in
Overall Width
8.5 in
Overall Length
9.49 in

Details

Voltage
1 x 115/230 V
Hz
60 Hz
Application
Domestic Hot Water
Motor Ambient Temp. Rating
32°F - 104°F
Standards
cETLus, Proposition 65, NSF
Weight
18 lbs
Color
Black
Pipe Connection
GF15/26/40/43
Rated Head
12.47 ft
Flange Standard
GF
TF Class
110
Pressure Rating for Connection
PN 12
Density
61.35 lb/ft^3
Rated Flow
22.5 US gpm
Liquid Temperature Range
14°F - 230°F
Pump Housing Material
Stainless Steel
Maximum Operating Pressure
174.05 psi
Phase
1
Pump Type
E

Description

Get all of the premium features and the best in class efficiency of MAGNA3 in a stainless steel variant if the media requires this e.g. domestic hot water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.