Grundfos
Pump Motors, MLE132E 3U460-2 7.5HP 213TC /pkg CRE20. 7.5 HP, 440-480 Volt, 3 Ph (Three Phase), 3480
Mfr # 91150309
Zoro # G405930985
Free Shipping & Returns
$5,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- D&D Timing Belt, H, 1 x 100in PL, T200 (1000H100)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 55 Gallon Drum (59102)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF56)
- DAYTON 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (194171.00)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (11W342)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- Grundfos 3-Phase AC Motors