Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MLE90D 3U460-2 3HP 182TC-I CRE20 with PK. 3 HP, 440-480 Volt, 3 Ph (Three Phase), 3480
Mfr # 91150343
Zoro # G705930968
product price: $3,277.99
/ea
Free Shipping & Returns
$3,277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 91150343
- Zoro # G705930968
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 91150343 - Grundfos Pump Motors, MLE90D 3U460-2 3HP 182TC-I CRE20 with PK. 3 HP, 440-480 Volt, 3 Ph (Three Phase), 3480 RPM, 2 Pole, 182TC Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- SPEEDAIRE Oil Adjust Dome Assembly, Red (114X41)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- DODGE Type E Bearings, F4B-E-108R TYPE E-XTRA (F4B-E-108R TYPE E-XTRA)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF43)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- Grundfos 3-Phase AC Motors