Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP 15-18 B7/TLC Circulator Pump

  • Mfr # 99452461

  • Zoro # G512377949


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Max. GPM @ Head
0-13.9 ft
Hz
60 Hz
Pump Flow (GPM)
0 -14.7 gpm
Max power input
86 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99452461
Zoro #
G512377949
UPC #
5713829352384
Country of Origin
Unknown

Details

Voltage
115 V
Max. GPM @ Head
0-13.9 ft
Hz
60 Hz
Pump Flow (GPM)
0 -14.7 gpm
Max power input
86 W
Connection Type
Sweat
Number of Speeds
Single-speed
Horsepower
1/25 hp
Phase
1

Description

UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.