Clamp, DI, 3 in, Grooved 3 in
- Mfr # 0390010049
- Zoro # G400714795
product price:Â
$
69.25
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A536
Low Lead Compliance Level
Compliant
Fitting Side A Outside Diameter
4 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390010049
- Zoro #
- G400714795
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Low Lead Compliance Level
- Compliant
- Application
- Air, Gases, Oils
- Fitting Side A Type
- Grooved
- Includes Seal
- Yes
- Finish/Coating
- Painted
- Seal Material
- EPDM
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Dimensions
- Fitting Side A Outside Diameter
- 4 11/16 in
- Fitting Side B Outside Diameter
- 6 in
- Flange Outside Diameter
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Bolt Circle Diameter
- 1/2 in
- Bolt Hole Diameter
- 3 1/2 in
- Overall Length
- 7 in
Description
Clamp, DI, 3 in, Grooved 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.