Clamp, DI, Grooved 2 in, Grooved 2 in
- Mfr # 0390113207
- Zoro # G823525145
product price:Â
$
68.49
/ea
Sold in multiples of 15 for
$1,027.35
Key Features
Material Grade
A536 65-45-12
Maximum Operating Pressure
750 psi
For Pipe Schedule
Schedule 10, Schedule 40
Fitting Side A Type
Grooved
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390113207
- Zoro #
- G823525145
- UPC #
- 662428007612
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Material Grade
- A536 65-45-12
- Maximum Operating Pressure
- 750 psi
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side A Type
- Grooved
- Color Code Stripe
- Orange
- Includes Seal
- Yes
- Compatible Seal Type
- Grade T
- Fitting Side B Type
- Grooved
- Item
- Clamp Coupling
- Finish/Coating
- Zinc Galvanized
- Assembly Type
- Bolted
- Includes Pre-Applied Thread Sealant
- No
- Standards
- NSF Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Application
- Air, Chemicals, Acids
- Series
- 74
- Seal Material
- NBR
Description
Clamp, DI, Grooved 2 in, Grooved 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.