Clamp, DI, Grooved1-1/2", Grooved1-1/2"
- Mfr # 0390095867
- Zoro # G700714624
product price:Â
$
53.69
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Includes Pre-Applied Thread Sealant
No
Bolt Circle Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390095867
- Zoro #
- G700714624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 3/8 in
- Flange Outside Diameter
- 1 7/8 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Outside Diameter
- 3 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Outside Diameter
- 3 in
- Overall Length
- 4 5/8 in
- Bolt Hole Diameter
- 2 1/4 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Galvanized
- Fitting Side A Type
- Grooved
- Seal Material
- NBR
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Seal
- Yes
- Fitting Side B Type
- Grooved
- Application
- Air, Oils
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Description
Clamp,DI,Grooved1-1/2",Grooved1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.