Shop GRUVLOK
See all product information
Create Account
DuctileIron, EccentricReducer, 5"x4"
- Mfr # 0390032118
- Zoro # G800714845
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Eccentric Reducer
Standards
ASTM A153
Color
Orange
Fitting Side B Outside Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390032118
- Zoro #
- G800714845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 4 1/2 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Overall Length
- 11 in
- Fitting Side A Outside Diameter
- 5 9/16 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Eccentric Reducer
- Standards
- ASTM A153
- Item
- Metal Pipe Straight
- Color
- Orange
- Application
- Air, Gases, Non-Potable Water, Oils
- Material Grade
- Grade B
- Fitting Side B Type
- Grooved
- Class
- Class 150
- Finish/Coating
- Painted
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Description
Eccentric Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 5 in, Grooved, 5 9/16 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.