Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213654
Zoro # G923361193
product price:Â
$
62.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish/Coating
Hot-Dipped Galvanized
Material Grade
A536 65-45-12
Assembly Type
Bolted
Specific Fitting Shape
Clamp
Standards
ANSI, ASME, ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213654
- Zoro #
- G923361193
- UPC #
- 652808209019
- Country of Origin
- United States
- Finish/Coating
- Hot-Dipped Galvanized
- Material Grade
- A536 65-45-12
- Assembly Type
- Bolted
- Specific Fitting Shape
- Clamp
- Standards
- ANSI, ASME, ASTM
- Application
- Air, Fuels, Oils
- Compatible Seal Type
- Grade T
- Color
- Orange
- Includes Seal
- Yes
- Maximum Operating Pressure
- 750 psi
- Seal Material
- NBR
- For Pipe Schedule
- Schedule 10, Schedule 40
- Gravity Flow
- Pressure
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Series
- 74CL
- Includes Pre-Applied Thread Sealant
- No
Description
Rigid Coupling