Zoro Homepage

Air Gun Extension, 26 1/4" L

  • Mfr # 86FLX024

  • Zoro # G8460182


product price: $68.89
/ea

Key Features

For Use With
Guardair Safety Air Gun
Overall Length
26 5/16 in
Fits Brand
Guardair
Standards
OSHA
Compatible with Product Type
Air Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86FLX024
Zoro #
G8460182
UPC #
690773007308
Country of Origin
United States

Dimensions

Overall Length
26 5/16 in

Details

Item
Air Gun Extension
For Use With
Guardair Safety Air Gun
Fits Brand
Guardair
Standards
OSHA
Compatible with Product Type
Air Gun
Product Type
Air Gun Extension
Number of Pieces
1
Compatible with Manufacturer Part Number
80FLEX

Description

Air Gun Extension, Compatible with Manufacturer Part Number 80FLEX, For Use With Guardair Safety Air Gun, Overall Length 26 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.