Filter

  • Mfr # PQ635

  • Zoro # G323785827


product price:  $98.15
/ea

Key Features

Width/Diameter
10 1/2 in
Compatible Series
PowerQUAD
Filter Efficiency
98% at 10 microns
Compatible Brand
Guardair
Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PQ635
Zoro #
G323785827
UPC #
690773033840
Country of Origin
United States

Dimensions

Width/Diameter
10 1/2 in
Length
12 1/4 in
Height
10 1/2 in

Details

Item
Filter
Compatible Series
PowerQUAD
Filter Efficiency
98% at 10 microns
Compatible Brand
Guardair
Filter Material
Cellulose, Polyester

Description

Fits Vacuum Brand Guardair, Filter Efficiency 98 Percent at 10 microns, Filter Material Cellulose, Polyester, Height 10 1/2 in, Length 12 1/4 in, Width/Diameter 10 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.