Filter

  • Mfr # PQ635U

  • Zoro # G123785782


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Filter Material
Micro Glass
Height
10 1/2 in
Width/Diameter
10 1/2 in
Compatible Series
PowerQUAD
Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PQ635U
Zoro #
G123785782
UPC #
690773033895
Country of Origin
China

Dimensions

Height
10 1/2 in
Width/Diameter
10 1/2 in
Length
12 1/4 in

Details

Item
Filter
Filter Material
Micro Glass
Compatible Series
PowerQUAD
Filter Efficiency
99.999% at 0.1 microns
Compatible Brand
Guardair

Description

Fits Vacuum Brand Guardair, Filter Efficiency 99.999 Percent at 0.1 microns, Filter Material Micro Glass, Height 10 1/2 in, Length 12 1/4 in, Width/Diameter 10 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.