Filter

  • Mfr # PQ638F

  • Zoro # G923782219


product price:  $31.79
/ea

Key Features

Compatible Brand
Guardair
Length
6 1/4 in
Compatible Series
PowerQUAD
Height
10 7/8 in
Width/Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PQ638F
Zoro #
G923782219
UPC #
690773033918
Country of Origin
China

Dimensions

Length
6 1/4 in
Height
10 7/8 in
Width/Diameter
6 1/4 in

Details

Item
Filter
Compatible Brand
Guardair
Compatible Series
PowerQUAD

Description

For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Filter Pickup Type Wet, Height 10 7/8 in, Length 6 1/4 in, Width/Diameter 6 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.