Filter
Mfr # PQ637F
Zoro # G723782044
product price:Â $29.65
/eaKey Features
Height
6 3/4 in
Length
5 3/4 in
Width/Diameter
5 3/4 in
Compatible Brand
Guardair
Compatible Series
PowerQUAD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PQ637F
Zoro #
G723782044
UPC #
690773034632
Country of Origin
China
Dimensions
Height
6 3/4 in
Length
5 3/4 in
Width/Diameter
5 3/4 in
Details
Item
Filter
Compatible Brand
Guardair
Compatible Series
PowerQUAD
Description
For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Filter Pickup Type Wet, Height 6 3/4 in, Length 5 3/4 in, Width/Diameter 5 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.