Shop GUNK

Foamy Engine Cleaner, 17 oz Aerosol Can, Ready To Use, Solvent Based, Feb1CA

  • Mfr # FEB1CA

  • Zoro # G9663089


product price:  $7.29
/ea

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Cleaner Container Size
17 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEB1CA
Zoro #
G9663089
UPC #
078698217888
Country of Origin
United States

Dimensions

Cleaner Container Size
17 oz
Container Size
17 oz

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
17 oz
Item
Engine Cleaner and Degreaser,17 oz. Size
Standards
VOC Compliant
Container Type
Aerosol Spray Can
Specific Gravity
0.84
Freezing Point
-50 Degrees F
Pour Point
-50 Degrees F
Automotive Degreaser Item
Engine Cleaner and Degreaser
Degreaser Container Type
Aerosol Can
Dilution Ratio
Ready to Use
Flash Point
-4 Degrees F
Boiling Point
133 Degrees F
Base Type
Solvent
VOC Content Weight Percentage
9.5 %
Butyl-Free
Contains Butyl
Flammability
Nonflammable
VOC Content Weight
92.1 g/L
Cleaner Type
Engine Cleaner and Degreaser
Product Form
Aerosol
Series
Gunk
Nonflammable
Yes
Base Formula
Solvent Based
Butyl Free
No

Description

Engine Cleaner and Degreaser,17 oz. Size, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 17 oz, Net Weight 17 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards VOC Compliant, VOC Content Weight 92.1 g/L, VOC Content Weight Percentage 9.5 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.