Shop HACH
See all product information
Create Account
Automatic Titrators
- Mfr # 8606400
- Zoro # G324011437
product price:Â
$
11,849.99
/ea
Free Shipping & Returns
Key Features
Number of Pumps Included
2
Overall Width
15 3/4 in
Calibration Interval
User-Defined
Overall Depth
14 3/16 in
Overall Height
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8606400
- Zoro #
- G324011437
- UPC #
- -
- Country of Origin
- Germany
- Number of Pumps Included
- 2
- Item
- Automatic Titrator
- Calibration Interval
- User-Defined
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Pump Type
- Peristaltic Pump
- Operating Temperature - Maximum
- 35 Degrees C
- Includes
- 1 L Acetate Buffer Solution, pH 4.0, 1,000 mL Iodine Standard Solution, 0.0282N, 1,000 mL PAO Standard Solution, 0.00564N, 16 mL Chlorine, 50-75MG/L PK/16 mL, Free & Total Chlorine, Chlorine Dioxide, Sulfite Application Pack, KI Bulk Dispenser
- Operating Voltage
- 100 to 240V AC
- Standards
- EMC IEC/EN 61326-1, Safety IEC/EN 61010-1
- Measurement Modes
- End Point
- Flow Rate
- 100 mL/min
Dimensions
- Overall Width
- 15 3/4 in
- Overall Depth
- 14 3/16 in
- Overall Height
- 8 11/16 in
- Manufacturer Warranty Length
- 1
Description
Automatic Titrators
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.