Shop HACH
See all product information
Create Account
Automatic Titrators
- Mfr # 8606900
- Zoro # G524224224
product price:Â
$
12,521.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
35 Degrees C
Calibration Interval
User-Defined
Pump Type
Peristaltic Pump
Manufacturer Warranty Length
1
Number of Pumps Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8606900
- Zoro #
- G524224224
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Maximum
- 35 Degrees C
- Calibration Interval
- User-Defined
- Item
- Automatic Titrator
- Pump Type
- Peristaltic Pump
- Number of Pumps Included
- 1
- Operating Voltage
- 100 to 240V AC
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Includes
- 1,000 mL EDTA Standard Solution, 0.0200N, 100 mL Acetylacetone, 113 g Calcium Carbonate, PRI Standard, 500 mL LR Hardness QC Standard, Calcium and Magnesium Hardness (ISE) Application Pack, Tris-Hydroxy Methyl-Amino, ACS 100
- Measurement Modes
- End Point
- Standards
- EMC IEC/EN 61326-1, Safety IEC/EN 61010-1
- Flow Rate
- 100 mL/min
Dimensions
- Manufacturer Warranty Length
- 1
- Overall Height
- 8 11/16 in
- Overall Depth
- 14 3/16 in
- Overall Width
- 15 3/4 in
Description
Automatic Titrators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.