Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters
- Mfr # 2270900
- Zoro # G523357862
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9 7/8 in
Operating Temperature - Maximum
35 Degrees C
Overall Depth
19 7/8 in
Includes
10 mL Graduated Cylinder; 125 and 250 mL Erlenmeyer Flasks; Demineralizer Bottle; Carrying Case
Overall Height
10 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2270900
- Zoro #
- G523357862
- UPC #
- -
- Country of Origin
- China
- Operating Temperature - Maximum
- 35 Degrees C
- Item
- Water Testing Equipment & Meters
- Includes
- 10 mL Graduated Cylinder; 125 and 250 mL Erlenmeyer Flasks; Demineralizer Bottle; Carrying Case
Dimensions
- Overall Width
- 9 7/8 in
- Overall Depth
- 19 7/8 in
- Overall Height
- 10 3/16 in
Description
Water Testing Equipment/Meters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.