Shop HACH
See all product information
Create Account
Automatic Titrators
- Mfr # 8606700
- Zoro # G123947272
product price:Â
$
9,283.99
/ea
Free Shipping & Returns
Key Features
Number of Pumps Included
0
Calibration Type
Electrode Calibration, Titrant Calibration
Operating Voltage
100 to 240V AC
Pump Type
Peristaltic Pump
Manufacturer Warranty Length
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8606700
- Zoro #
- G123947272
- UPC #
- -
- Country of Origin
- Germany
- Item
- Automatic Titrator
- Number of Pumps Included
- 0
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Operating Voltage
- 100 to 240V AC
- Pump Type
- Peristaltic Pump
- Calibration Interval
- User-Defined
- Includes
- 1,000 mL Sulfuric Acid, 0.100N, 500 mL Buffer, pH 10.012 IUPAC, 500 mL pH Standard/pH 4.005 IUPAC, 500 mL pH Standard/pH 7.00 IUPAC, pH/Alkalinity Application Pack
- Operating Temperature - Maximum
- 35 Degrees C
- Flow Rate
- 100 mL/min
- Standards
- EMC IEC/EN 61326-1, Safety IEC/EN 61010-1
- Measurement Modes
- End Point
Dimensions
- Manufacturer Warranty Length
- 1
- Overall Depth
- 14 3/16 in
- Overall Width
- 15 3/4 in
- Overall Height
- 8 11/16 in
Description
Automatic Titrators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.