Shop HACH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BOD Meter
- Mfr # 8508500
- Zoro # G921908673
product price:Â
$
7,971.99
/ea
Key Features
Sensitivity
0.1
Includes
(100) Disposable 300 mL BOD Bottle, (25) BOD Bottle Stoppers, (4) Alkaline, (6) BOD Bottle Cap, 5V AA Batteries, HQ440D Laboratory Multi Meter, LBOD10Luminescent/Optical Dissolved Oxygen (LDO) Electrode for BOD Measurement with cable, Power Cord, Power Supply Adapter, USB Cable
Product Type
Water Quality Tester
Number of Pieces
11
Range
0.05 to 20.00 mg/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8508500
- Zoro #
- G921908673
- UPC #
- -
- Country of Origin
- United States
Details
- Sensitivity
- 0.1
- Item
- BOD Meter
- Includes
- (100) Disposable 300 mL BOD Bottle, (25) BOD Bottle Stoppers, (4) Alkaline, (6) BOD Bottle Cap, 5V AA Batteries, HQ440D Laboratory Multi Meter, LBOD10Luminescent/Optical Dissolved Oxygen (LDO) Electrode for BOD Measurement with cable, Power Cord, Power Supply Adapter, USB Cable
- Product Type
- Water Quality Tester
- Number of Pieces
- 11
- Range
- 0.05 to 20.00 mg/L
- Test Parameters
- Ammonium, Biochemical Oxygen Demand, Chloride, Conductivity, Dissolved Oxygen, Fluoride, Ion Selective Electrode, Nitrate, Oxydo Reduction Potential, pH, Resistivity, Salinity, Sodium, Total Dissolved Solid
Description
BOD Meter, Range 0.05 to 20.00 mg/L, Sensitivity 0.1, Number of Tests Not Applicable, Standards Not Applicable, Includes (100) Disposable 300 mL BOD Bottle, (25) BOD Bottle Stoppers, (4) Alkaline, (6) BOD Bottle Cap, 5V AA Batteries, HQ440D Laboratory Multi Meter, LBOD10Luminescent/Optical Dissolved Oxygen (LDO) Electrode for BOD Measurement with cable, Power Cord, Power Supply Adapter, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.