Water Testing Equipment/Meters, 10 7/8" H
- Mfr # 1930011
- Zoro # G823360470
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Product Type
Conversion Kit
Overall Depth
10 3/8 in
Overall Width
7 13/16 in
Includes
(2) PAO Standard Solution Cartridges, (5) Delivery Tubes, Digital Titrator
Overall Height
10 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1930011
- Zoro #
- G823360470
- UPC #
- -
- Country of Origin
- China
- Product Type
- Conversion Kit
- Includes
- (2) PAO Standard Solution Cartridges, (5) Delivery Tubes, Digital Titrator
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Depth
- 10 3/8 in
- Overall Width
- 7 13/16 in
- Overall Height
- 10 7/8 in
Description
Water Testing Equipment/Meters,10 7/8" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.