Electrode, 6 7/8 in H, Epoxy
- Mfr # ISECL18101
- Zoro # G621908768
product price:Â
$
2,007.99
/ea
Free Shipping & Returns
Key Features
Body Material
Epoxy
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Test Parameters
Chloride
Includes
Isecl181 Intellical Combination Chloride Ise, Isecl18101 1 m Cable, Test Certificate
Series
IntelliCal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISECL18101
- Zoro #
- G621908768
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Epoxy
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Test Parameters
- Chloride
- Includes
- Isecl181 Intellical Combination Chloride Ise, Isecl18101 1 m Cable, Test Certificate
- Series
- IntelliCal
- Sub-Category
- Electrode: Other
- Material
- Epoxy, Plastic
- Disposability
- Single-Use
- Item
- Electrode
- Operating Temperature - Minimum
- 41 Degrees F
- Range
- 0.1 mg/L (3 x 10-6M) to 35.5 g/L (1 M) Cl¿
- Shelf Life
- 12 mo
- Product Type
- Electrode
- Junction
- Double
- Operating Temperature - Maximum
- 122 Degrees F
- For Use With
- HQD Series Laboratory and Portable meters
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Not Applicable, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Isecl181 Intellical Combination Chloride Ise, Isecl18101 1 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.