Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENO318103
- Zoro # G321908730
product price:Â
$
2,115.99
/ea
Free Shipping & Returns
Key Features
Material
Epoxy, Plastic
Junction
Double
Includes
Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 3 m Cable, Test Certificate
Sub-Category
Electrode: Other
Disposability
Single-Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENO318103
- Zoro #
- G321908730
- UPC #
- -
- Country of Origin
- United States
- Material
- Epoxy, Plastic
- Junction
- Double
- Includes
- Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 3 m Cable, Test Certificate
- Sub-Category
- Electrode: Other
- Disposability
- Single-Use
- Body Material
- Epoxy
- Operating Temperature - Minimum
- 32 Degrees F
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Series
- IntelliCal
- Shelf Life
- 12 mo
- Electrolyte
- Dritek Gel
- Range
- 0.1 mg/L (7 x 10-6M) to 14 g/L (1 M) NO3-N
- Test Parameters
- Nitrate
- Product Type
- Electrode
- For Use With
- HQD Series Laboratory and Portable meters
- Operating Temperature - Maximum
- 122 Degrees F
- Item
- Electrode
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Cable Length
- 3 m
- Overall Length
- 6 7/8 in
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 3 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.