Shop HACH
See all product information
Create Account
Lab Btl, Boro Glass, 6.4in. H
- Mfr # 2086047
- Zoro # G621907785
product price:Â
$
69.15
/ea
Key Features
Clarity
Opaque
Closure Type
Ground-Glass Stopper
Overall Height - Metric
6.4 in
Nominal Capacity - Metric
300 mL
Bottle Type
Laboratory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2086047
- Zoro #
- G621907785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 6.4 in
- Overall Width - Metric
- 167 mm
- Overall Depth - Metric
- 73 mm
- Body Diameter - Metric
- 73 mm
Details
- Clarity
- Opaque
- Closure Type
- Ground-Glass Stopper
- Nominal Capacity - Metric
- 300 mL
- Bottle Type
- Laboratory
- Capacity - Metric
- 300 mL
- Item
- Laboratory Bottle
- Capacity - English
- 10.14 fl oz
- Individually Wrapped
- Individually Wrapped
- Closure Color
- Black
- Closure Material
- Glass
- Closure Included
- Yes
- Body Color
- Black
- Graduated
- No
- Body Material
- Borosilicate Glass
- Numbers of Bottles Included
- 1
- Basic Material
- Glass
- USP Specification
- Type I
- Shape
- Round
- Front Closure
- Ground-Glass Stopper
Description
Laboratory Bottle, Body Color Black, Body Material Borosilicate Glass, Body Diameter - Metric 73 mm, Bottle Type Laboratory, Capacity - Metric 300 mL, Capacity - English 10.14 fl oz, Overall Height - Metric 6.4 in, Clarity Opaque, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Not Applicable, Autoclavable Not Applicable, Graduated No, Sterile/Non-Sterile Not Applicable, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.