Shop HACH
See all product information
Create Account
Mixing Bottle, 1.95 in H, PK6
- Mfr # 43906
- Zoro # G221908267
product price:Â
$
29.39
/pk of 6, $4.90/ea
Key Features
Nominal Capacity - Metric
29 mL
Individually Wrapped
Individually Wrapped
Body Color
Colorless
Shape
Square
Body Diameter - Metric
29.21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43906
- Zoro #
- G221908267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 29.21 mm
- Overall Height - Metric
- 1.95 in
- Overall Depth - Metric
- 2.92 cm
- Overall Width - Metric
- 7.11 cm
Details
- Nominal Capacity - Metric
- 29 mL
- Individually Wrapped
- Individually Wrapped
- Body Color
- Colorless
- Shape
- Square
- Bottle Type
- Mixing
- Capacity - English
- 0.98 fl oz
- Graduated
- No
- Special Features
- Square Glass Mixing Bottle Equivalent to 1 oz Screw Cap
- Basic Material
- Glass
- Closure Liner Material
- No Closure
- Clarity
- Clear
- Item
- Mixing Bottle
- Closure Material
- No Closure
- Closure Included
- No
- Numbers of Bottles Included
- 6
- Capacity - Metric
- 29 mL
Description
Mixing Bottle, Body Color Colorless, Body Diameter - Metric 29.21 mm, Bottle Type Mixing, Capacity - Metric 29 mL, Capacity - English 0.98 fl oz, Overall Height - Metric 1.95 in, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable Not Applicable, Graduated No, Sterile/Non-Sterile Not Applicable, Pre-Cleaned Not Applicable, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.