Mixing/Dispensing Bottle, 1.8 in H, PK6
- Mfr # 232706
- Zoro # G021908146
product price:Â
$
48.39
/pk of 6, $8.07/ea
Key Features
Capacity - English
0.98 fl oz
Nominal Capacity - Metric
29 mL
Basic Material
Glass
Numbers of Bottles Included
6
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232706
- Zoro #
- G021908146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 1.8 in
- Body Diameter - Metric
- 29.21 mm
- Overall Width - Metric
- 7.11 cm
- Overall Depth - Metric
- 2.92 cm
Details
- Capacity - English
- 0.98 fl oz
- Nominal Capacity - Metric
- 29 mL
- Basic Material
- Glass
- Numbers of Bottles Included
- 6
- Body Color
- Colorless
- Closure Material
- No Closure
- Closure Liner Material
- No Closure
- Bottle Type
- Mixing/Dispensing
- Special Features
- For Test Kit PO-9A and Titration Kits
- Graduated
- Yes
- Clarity
- Clear
- Individually Wrapped
- Individually Wrapped
- Item
- Mixing/Dispensing Bottle
- Graduation Increments - Metric
- 5 mL
- Capacity - Metric
- 29 mL
- Closure Included
- No
- Shape
- Square
Description
Mixing/Dispensing Bottle, Body Color Colorless, Body Diameter - Metric 29.21 mm, Bottle Type Mixing/Dispensing, Capacity - Metric 29 mL, Capacity - English 0.98 fl oz, Overall Height - Metric 1.8 in, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable Not Applicable, Graduated Yes, Sterile/Non-Sterile Not Applicable, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.