Shop HACH
See all product information
Create Account
Laboratory Bottle, 9.2 in H
- Mfr # 2495408
- Zoro # G921908130
product price:Â
$
1,358.99
/pk of 8, $169.87/ea
Free Shipping & Returns
Key Features
Bottle Type
Laboratory
Graduated
Yes
Special Features
1 Pair of Cells is Included with Purchase of DR 5000 UV-Vis, DR 3800, DR 2800, or DR 2700 Spectrophotometer
Capacity - Metric
10 mL
Graduation Increments - Metric
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2495408
- Zoro #
- G921908130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width - Metric
- 23.37 cm
- Overall Height - Metric
- 9.2 in
- Overall Depth - Metric
- 9.27 cm
- Body Diameter - Metric
- 92.71 mm
Details
- Bottle Type
- Laboratory
- Graduated
- Yes
- Special Features
- 1 Pair of Cells is Included with Purchase of DR 5000 UV-Vis, DR 3800, DR 2800, or DR 2700 Spectrophotometer
- Capacity - Metric
- 10 mL
- Graduation Increments - Metric
- 5 mL
- Clarity
- Clear
- Closure Material
- No Closure
- Capacity - English
- 0.34 fl oz
- Item
- Laboratory Bottle
- Body Color
- Colorless
- Closure Included
- No
- Numbers of Bottles Included
- 8
- Basic Material
- Glass
- Shape
- Square
- Nominal Capacity - Metric
- 10 mL
- Closure Liner Material
- No Closure
- Individually Wrapped
- Individually Wrapped
Description
Laboratory Bottle, Body Color Colorless, Body Diameter - Metric 92.71 mm, Bottle Type Laboratory, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Overall Height - Metric 9.2 in, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable Not Applicable, Graduated Yes, Sterile/Non-Sterile Not Applicable, Pre-Cleaned Not Applicable, Graduation Increments - Metric 5 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.