Shop HACH
See all product information
Create Account
Nitrification Control Test Kit
- Mfr # 2882200
- Zoro # G621908492
product price:Â
$
4,983.99
/ea
Free Shipping & Returns
Key Features
Includes
(5) Reagents, CD, DR900 Colorimeter, Sample Cell and Cap
Range
0 to 0.350 mg/L NO2 to N, 0 to 2.00 mg/L Cl2, 0.02 to 0.50 mg/L NH3 to N, 0.04 to 4.50 mg/L Cl2, 0.1 to 10.0 mg/L Cl2
Product Type
Water Quality Test Kit
Number of Tests
25
Number of Pieces
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2882200
- Zoro #
- G621908492
- UPC #
- -
- Country of Origin
- China
- Includes
- (5) Reagents, CD, DR900 Colorimeter, Sample Cell and Cap
- Item
- Nitrification Control Test Kit
- Range
- 0 to 0.350 mg/L NO2 to N, 0 to 2.00 mg/L Cl2, 0.02 to 0.50 mg/L NH3 to N, 0.04 to 4.50 mg/L Cl2, 0.1 to 10.0 mg/L Cl2
- Product Type
- Water Quality Test Kit
- Number of Tests
- 25
- Number of Pieces
- 9
- Test Parameters
- Ammonia, Monochloramine, Nitrite, Total Chlorine
Description
Nitrification Control Test Kit, Range 0 to 0.350 mg/L NO2 to N, 0 to 2.00 mg/L Cl2, 0.02 to 0.50 mg/L NH3 to N, 0.04 to 4.50 mg/L Cl2, 0.1 to 10.0 mg/L Cl2, Sensitivity Not Applicable, Number of Tests 25, Standards Not Applicable, Includes (5) Reagents, CD, DR900 Colorimeter, Sample Cell and Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.