Stream Survey Test Kit
- Mfr # 2712000
- Zoro # G322414568
product price:Â
$
1,212.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
22
Range
0 to 10 mg/L (Nitrate), 0 to 2.4 mg/L (Ammonia), 0 to 40 mg/L (Phosphate), 0.2 to 20 mg/L (Dissolved Oxygen), pH (0 to 14)
Number of Tests
400
Test Parameters
Ammonia, Dissolved Oxygen, Nitrate, pH, Phosphate, Temperature
Includes
(10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Filter Paper Pack, Flask, Funnel, Measuring Tube, Ph Tester, Stoppers, Stove and Cover, Test Tube Clamp, Thermometer, Viewing Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2712000
- Zoro #
- G322414568
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 22
- Range
- 0 to 10 mg/L (Nitrate), 0 to 2.4 mg/L (Ammonia), 0 to 40 mg/L (Phosphate), 0.2 to 20 mg/L (Dissolved Oxygen), pH (0 to 14)
- Number of Tests
- 400
- Test Parameters
- Ammonia, Dissolved Oxygen, Nitrate, pH, Phosphate, Temperature
- Item
- Stream Survey Test Kit
- Includes
- (10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Filter Paper Pack, Flask, Funnel, Measuring Tube, Ph Tester, Stoppers, Stove and Cover, Test Tube Clamp, Thermometer, Viewing Tube
- Product Type
- Water Quality Test Kit
Description
Stream Survey Test Kit, Range 0 to 10 mg/L (Nitrate), 0 to 2.4 mg/L (Ammonia), 0 to 40 mg/L (Phosphate), 0.2 to 20 mg/L (Dissolved Oxygen), pH (0 to 14), Sensitivity Not Applicable, Number of Tests 400, Includes (10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Filter Paper Pack, Flask, Funnel, Measuring Tube, Ph Tester, Stoppers, Stove and Cover, Test Tube Clamp, Thermometer, Viewing Tube
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.