Long Grove, 56 in, Satin Brass Ceiling Fan, White Blades, LED, Remote, DC Motor
- Mfr # F0142
- Zoro # G723362024
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Length
56 in
Color
Brass
Material
Steel
Overall Height
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0142
- Zoro #
- G723362024
- UPC #
- 884656761696
- Country of Origin
- China
- Color
- Brass
- Material
- Steel
Dimensions
- Overall Length
- 56 in
- Overall Height
- 15.25 in
Description
The Long Grove 56-inch LED ceiling fan introduces a satin brass finish paired with white blades and a smooth dome style housing for a fresh contemporary presence. Frosted white glass softens the integrated LED light, which produces up to 1000 lumens, and selectable color temperature options at 3000K, 4000K, and 5000K. A quiet DC motor provides six fan speeds, reversible airflow, dimmable lighting, and 1-hour, 4-hour, and 8-hour timer functions, all controlled through the included remote. Designed for dry indoor spaces, the Long Grove fan offers a refined balance of modern styling and everyday comfort for living rooms, bedrooms, and home offices.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.