Shop HACH

Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.06110
  • Zoro # G121908732

product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Colorimeter Range - Minimum
0
Data Logging Included
Data Recorded
Power Source
AAA Batteries
Cuvette Size
10 mm, 25 mm
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.06110
Zoro #
G121908732
UPC #
-
Country of Origin
Thailand

Dimensions

Cuvette Size
10 mm, 25 mm
Overall Height
34 mm
Overall Depth
157 mm
Overall Width
69 mm
Manufacturer Warranty Length
1 yr
Sample Size
10 mL
Wavelengths
600 nm

Details

Colorimeter Range - Minimum
0
Data Logging Included
Data Recorded
Power Source
AAA Batteries
Operating Temperature - Maximum
122 Degrees F
Weight
1 lb
Output Data
Digital Display
Resolution
0.02 mg/L
Item
Pocket Colorimeter
Display Type
Digital
Calibration Points
2
Includes
(2) Sample Cells, Batteries, Carrying Case
Standards
CE
Test Parameters
Phosphate
Light Source
LED
Operating Temperature - Minimum
32 Degrees F
Series
DR300
Product Type
Pocket Colorimeter
Colorimeter Range - Maximum
2.5
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.02 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.