Water Quality Test Kit
- Mfr # 2569800
- Zoro # G923358193
product price:Â
$
6,413.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Range
N/A - Most Probable Number (MPN)
Number of Pieces
5
Number of Tests
50
Includes
Marker, Portable Incubator, Portable UV Lamp, Sampling/Filtration, Thermometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2569800
- Zoro #
- G923358193
- UPC #
- -
- Country of Origin
- China
- Product Type
- Water Quality Test Kit
- Range
- N/A - Most Probable Number (MPN)
- Number of Pieces
- 5
- Number of Tests
- 50
- Includes
- Marker, Portable Incubator, Portable UV Lamp, Sampling/Filtration, Thermometer
- Item
- Water Quality Test Kit
- Sensitivity
- Less Than1.1 MPN/100
- Test Parameters
- E.Coli, Total Coliforms
Description
Water Quality Test Kit, Range N/A - Most Probable Number (MPN), Sensitivity less than 1.1 MPN/100, Number of Tests 50, Standards Not Applicable, Includes Marker, Portable Incubator, Portable UV Lamp, Sampling/Filtration, Thermometer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.