Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 12 in H
- Mfr # AP0009.AT1112
- Zoro # G923358292
product price:Â
$
1,873.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Includes
Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Test Parameters
Chloride
Compatible Brand
Hach
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0009.AT1112
- Zoro #
- G923358292
- UPC #
- -
- Country of Origin
- United States
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Test Parameters
- Chloride
- Compatible Brand
- Hach
- Compatible Manufacturer Part Number
- AT1112, AT1122, AT1222
- Product Type
- Titration Application Pack
- Compatible Series
- TitraLab AT1000
- Series
- AT1000
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Height
- 12 in
- Overall Width
- 12 in
- Overall Depth
- 13 in
Description
Water Testing Equipment/Meters,12 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.