Water Testing Equipment/Meters, 3 5/8" H
- Mfr # 2959500
- Zoro # G323354030
product price:Â
$
11.39
/ea
Key Features
Overall Width
3 1/4 in
Overall Height
3 5/8 in
Manufacturer Warranty Length
0 mo
Operating Temperature - Maximum
50 Degrees C
Product Type
Seal Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2959500
- Zoro #
- G323354030
- UPC #
- -
- Country of Origin
- China
- Item
- Water Testing Equipment & Meters
- Operating Temperature - Maximum
- 50 Degrees C
- Product Type
- Seal Cup
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 3 5/8 in
- Manufacturer Warranty Length
- 0 mo
- Overall Depth
- 1 1/4 in
Description
Water Testing Equipment & Meters, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.