Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 3 7/16" H
- Mfr # LPV449.97.01002
- Zoro # G723354951
product price:Â
$
4,735.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
120 Degrees F
Sensor Type
Photodiode
Battery Size
AA
Data Transfer Type
Wireless
Maximum Altitude
2,000 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPV449.97.01002
- Zoro #
- G723354951
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AA
- Overall Width
- 10 7/16 in
- Overall Height
- 3 7/16 in
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 2 7/16 in
Details
- Operating Temperature - Maximum
- 120 Degrees F
- Sensor Type
- Photodiode
- Data Transfer Type
- Wireless
- Maximum Altitude
- 2,000 m
- Power Source
- Battery
- Lighting Technology
- Ultraviolet LED
- Data Storage Capacity
- 16 GB SD, 60,000,000 Data Points
- Number of Batteries Required
- 4
- IP Rating
- IP65
- Batteries Included
- Yes
- Includes
- (4) AA Batteries, Sample Vial Adapter, Sample Vial Adapter Cover, USB Bluetooth Converter
- Item
- Water Testing Equipment & Meters
- Standards
- CE, UKCA, FCC/ISED, RCM, KC
- Environment
- Indoor/Outdoor
- Display Screen Type
- LCD with Backlight
- Series
- DR1300
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Water Testing Equipment/Meters,3 7/16" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.