Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 2mm x 11.5mm
Mfr # T15-BC2
Zoro # G8817076
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 2mm x 11.5mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Tip Length 11.5 mm
Product Information
- Brand Hakko
- MFR # T15-BC2
- Zoro # G8817076
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 2mm x 11.5mm |
Tip Length | 11.5 mm |
Tip Outside Diameter | 2 mm |
Tip Width | 2.1 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 2.1 mm, Tip Length 11.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 2 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- SHURLITE Three Flint Renewals (5003X)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 12', Grade R (PW14-12)
- XTRWELD CLALBR4606210 Alum-Bronze-46 NiBrAl TIG Welding Wire 1/16 10 Lb. Tube priced per pound (CLALBR46062-10)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Conical, 0.2mmx4mmx10.5mm (T18-BR02)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- Hakko Soldering Tips