Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 2.0mm x 5mm
Mfr # T15-D2
Zoro # G8817191
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Tip Length 5 mm
- Maximum Operating Temperature 840 Degrees F
Product Information
- Brand Hakko
- MFR # T15-D2
- Zoro # G8817191
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 2.0mm x 5mm |
Tip Length | 5 mm |
Tip Width | 2 mm |
Tip Outside Diameter | 2 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 2 mm, Tip Length 5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 2 mm, Tip Thickness 0.4 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni99, 1/16x36", 1lb (ERNI99-063-01T)
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb. (23XL83)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N61-08)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- Hakko Soldering Tips