Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.1mm x 13.5mm
Mfr # T15-ILS
Zoro # G8817295
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size #HK17 1.7mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Product Type Soldering Tip
Product Information
- Brand Hakko
- MFR # T15-ILS
- Zoro # G8817295
- UPC # 641328006970
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | #HK17 1.7mm |
Tip Length | 13.5 mm |
Tip Outside Diameter | 0.2 mm |
Tip Width | 0.3 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.3 mm, Tip Length 13.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 00-GPP (0333-0261)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- LINCOLN ELECTRIC Propane Torch (KH825-03)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 1/2", #8 (WP17/WP18/WP26) (54N14)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Conical, 0.2mm x 9.5mm (T15-I)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- Hakko Soldering Tips