
Dc Motor, 1/2Hp, 56C/24V/1750 Rpm, Tefc
Mfr # MD1420B-DC
Zoro # G123367483
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
0.875"
Body Dia.
7"
Includes
1 Motor
Nameplate RPM
1800
Standards
NEMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MD1420B-DC
Zoro #
G123367483
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
0.875"
Body Dia.
7"
Overall Length
15.3"
Details
Includes
1 Motor
Nameplate RPM
1800
Standards
NEMA
Voltage
180VDC
Frame
TEFC
HP
2 HP
Description
DC MOTOR, 2HP/145C/180V/1750 RPM, TEFC, dual mounting (C face and removable base)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.