Dc Motor, 1/2Hp, 56C/90V/1750 Rpm, Tefc

  • Mfr # MD0507F-DC

  • Zoro # G623367532


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

HP
0.75 HP
Shaft Dia.
0.625"
Nameplate RPM
1800
Standards
NEMA
Body Dia.
5.2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MD0507F-DC
Zoro #
G623367532
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
0.625"
Body Dia.
5.2"
Overall Length
13.3"

Details

HP
0.75 HP
Nameplate RPM
1800
Standards
NEMA
Voltage
24VDC
Frame
TEFC
Includes
1 Motor

Description

DC MOTOR, 3/4HP, 56C/24V/1750 RPM, TEFC, dual mounting (C face and removable base)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.