Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
DC MOTOR, 1HP, 56C/24V/1750 RPM, TEFC
- Mfr # MD0510F-DC
- Zoro # G423367480
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Standards
NEMA
Frame
TEFC
Nameplate RPM
1,800 RPM
Body Dia.
5.2"
Includes
1 Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0510F-DC
- Zoro #
- G423367480
- UPC #
- -
- Country of Origin
- China
- Standards
- NEMA
- Frame
- TEFC
- Nameplate RPM
- 1,800 RPM
- Includes
- 1 Motor
- HP
- 1 HP
- Voltage
- 24V DC
Dimensions
- Body Dia.
- 5.2"
- Overall Length
- 14.7"
- Shaft Dia.
- 0.625"
Description
DC MOTOR, 1HP, 56C/24V/1750 RPM, TEFC, dual mounting (C face and removable base)
- Use DC control to change RPM
- Class F insulation
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Varible speed capable
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.