Shop BALDOR-RELIANCE

DC Permanent Magnet Motor, 56C

  • Mfr # CDP3330
  • Zoro # G8051815

product price: 
$
999.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDP3330
Zoro #
G8051815
UPC #
781568124420
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
4.8 A
Phase
DC
RPM Range
1,701-1,800
Motor Thermal Protection
None
Ins. Class
F
Brush Type
Carbon
Motor Sub Application
Conveyors; Mixers; Packaging Machinery
Stud Quantity
4
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Motor Application
General Purpose
Motor Mounting Type
Face/Base
Motor Design
Permanent Magnet
Voltage Compatibility
90V DC
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Nonventilated
Full Load Torque
27 in-lb
Motor Bearings
Sealed
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Nominal Efficiency
82.1 %
Weight
34 lb
Removable Base
Yes
Motor Service Factor
1
Motor Frame Material
Steel
Replacement For
33CB4501A01SP; 33RK5004SP; BP5011T01SP; BP5012A04SP; LB1624
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Includes
Removable Base
Frame Material
Steel
Manufacturers Warranty
1 yr
Insulation Class
F
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Product Type
DC Motor
Mounting Position
Horizontal
Application
General Purpose
Full Load Current
4.8 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
13 1/16 in
Overall Length
14 15/16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
14 15/16 in
Length
14 15/16 in

Description

DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 90V DC, 4.8 A Full Load Amps, 56C Frame, Full Load Torque 27 in-lb, Replacement For 33CB4501A01SP; 33RK5004SP; BP5011T01SP; BP5012A04SP; LB1624, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.