Dc Motor, 3/4Hp, 56C/90V/1750 Rpm, Tefc

  • Mfr # MD1430B-DC

  • Zoro # G623367495


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

HP
3 HP
Voltage
180VDC
Overall Length
15.3"
Standards
NEMA
Includes
1 Motor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MD1430B-DC
Zoro #
G623367495
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.3"
Shaft Dia.
0.875"
Body Dia.
7"

Details

HP
3 HP
Voltage
180VDC
Standards
NEMA
Includes
1 Motor
Frame
TEFC
Nameplate RPM
1800

Description

DC MOTOR, 3HP/145C/180V/1750 RPM, TEFC, dual mounting (C face and removable base)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.